Home
HOME > Featured Suppliers > Legrand

Legrand


Featuring: Convia-enabled Wiremold System - CeW

Convia-enabled Wiremold System The Convia-enabled Wiremold energy management system is a highly flexible plug-n-play modular power delivery product for plug load (receptacles) and lighting applications. This new system utilizes the Walkerflex® modular wiring system, floor boxes, and poke-thru devices from Wiremold and the intelligence from Convia, Inc. that monitors energy usage in real time, dynamically sheds the loads on demand, and archives the information, which allows for maximum energy savings.





CeW Features & Benefits
  • Modular system design, with flexible metal clad cables that plug into each other. Save up to 60% on labor installation compared to pipe and wire or BX and J-box wiring.
  • Modular plug-n-play components. Provides system flexibility. Easily reuse and relocate components. Relocation costs are reduced.
  • Pin and sleeve contact design. Provides reliability of electrical connections. Allows "First-to-Make, Last-to-Break" ground terminators which reduces potential electrical hazards.
  • Mechanical locking feature with an audible snap. Ensures a solid mechanical connection with maximum contact engagement.
  • Designed for #10 AWG Neutrals and up to a maximum of 6 circuits. Provides a wide variety of wiring configurations, while offering maximum system flexibility. The #10 AWG Neutrals allow the system to address nonlinear loads.
  • 10-Wire Systems available. Provides a flexible wiring solution for the more demanding workstation power requirements, e.g. extra neutral, isolated ground, and up to four circuits.
  • Made in the USA. Assembled and tested by skilled wiring professionals to meet the job specifications.

Learn More
Convia Website
Convia Brochure
Convia Cut Sheet




CONTACT WESCO

GO GREEN WITH WESCO

  • WESCO Leads the Response for Environmentally Friendly Solutions in Electrical Distribution
    Read more..

SUCCESS STORIES

  • WESCO delivers for a number of different Industries
    Read More...