HOME > Lighting > EPACT Legislation
EPACT
EPAct 2005
- Effective January 1, 2006, through December 31, 2013, the U.S. government is offering substantial, accelerated tax incentives as a reward for installing new or renovating with energy efficient lighting, HVAC and/or building envelope technologies in qualifying applications.
- Lighting, a critical component of energy use today, costs 40% of the average commercial building’s electric bill.
- Energy efficient upgrades reduce energy consumption and operating costs by 50% or more and often pay for themselves within months.
- Generally, lighting renovation investments are amortized over the life of the system.
- One of the most significant benefits of EPAct 2005 is that it allows a larger portion of the capital investment to be depreciated in the first year.
- Tax deduction can apply to:
- New construction or lighting renovations.
- Buildings located in the United States that are within the scope of ASHRAE/IESNA 90.1-2001.
- Buildings placed in service after December 31, 2005, and up to December 31, 2013.
EISA Probe to Pulse Start
- Purpose: Federal legislation that shifts the United States to energy independence and higher efficiency of lighting products.
- Lighting Products Affected: All metal halide fixtures (indoor or outdoor) from 150 Watts to 500 Watts. Non-compliant products can no longer be manufactured after December 31, 2008.
- Implementation Date: January 1, 2009
- Inventory: Remaining probe start inventory can be sold after January 1, 2009 (manufactured prior to January 1, 2009). Replacement lamps& ballasts for probe start are available and are not affected by legislation.
- Luminaire Exceptions:
- Standards do NOT apply to fixtures that:
- Use regulated lag ballasts
- Use electronic ballasts rated for 480 volts
- Fixtures that meet ALL of the following criteria (within a single fixture): Are only rated only for 150W lamps, rated for wet location use as defined by National Electrical Code 2002 Section 410.4(A), and contain a ballast rated to operate at an ambient air temperature above 50°C as specified by UL 1029-2001
-
Benefits of Pulse Start Metal Halide:
- 25% to 50% improved lumen output (efficacy)
- Improved illumination levels over life (lumen maintenance)
- Up to 50% longer lamp life
- Half the warm up time (2 minutes)
- Faster restrike (3-4 minutes)
- Colder starting temps (-30°to -40°F/C)