Home
HOME > Featured Suppliers > BURNDY

BURNDY


TYPE PATRIOT® HIGH PERFORMANCE PAT750XT-18V

Battery Actuated Tool

Hydraulic Self-Contained 12 Ton Crimping Tool

The BURNDY® PATRIOT® High Performance PAT750XT-18V tool is 25% faster than previous models. In addition to faster crimp cycles, the High Performance PAT750XT-18V has newly designed electronics that are field proven for ultimate reliability and proven to handle the harshest work environments.

The High Performance PAT750XT-18V incorporates the latest engineering technology with a refined hydraulic system for ultra performance, speed and reliability. All PATRIOT® tools feature the BURNDY INFINITY DRIVE® transmission which has a lifetime warranty.

The High Performance PAT750XT-18V features BURNDY’s Y750 tool head, capable of using all “U” style dies, and incorporates a bearing and alignment guide for use on HYGROUND® and other asymmetrical connectors. Features reliable head rotation design for operation in virtually any position. All PATRIOT® battery actuated hydraulic tools provide a consistent, reliable connection every time. 

Each PATRIOT® tool uses standard BURNDY® dies and off-the-shelf connectors available world-wide. Supplied with a durable high impact formed carrying case to hold the tool, battery charger, two batteries, tool retention lanyard, and die compartment to hold “U” die sets. (Dies sold separately.) All BURNDY® PATRIOT® 18V series tools are provided with a 5-year limited warranty.

Features and Benefits

  • Refined hydraulic system for ultra performance, speed and reliability.
  • Field proven electronics for ultimate reliability in the harshest environments.
  • True, one-handed operation for advance, retract, and hold.
  • 12 tons of output force for use on virtually all compression applications.
  • State of the art crimping head design, 360° head rotation lets user get into tight areas easier.
  • Allows use of standard BURNDY® dies already in use.
  • Ergonomically balanced tool design eases operation and helps lessen fatigue.
  • Durable high impact formed carrying case provides superior protection and stores all accessories.
  • PAT750CXT-18V — with rubber covered head is available.
  • 18 volt Ni-MH battery eliminates voltage depression (memory issues).
  • 5-year limited warranty on tool.
  • Lifetime warranty on INFINITY DRIVE®.
  • 1-year warranty on batteries and charger

SPECIFICATIONS
Output force: 12 tons  (10.9 metric tons)
Tool Weight: 16.5 lbs (7.5 kg) With Battery
Length: 15.75_ (40 cm)
Width: 3.5_ (8.89 cm)
Height: 13.5_ (34.29 cm)
Operating Voltage: 18 V-DC
Recharge Time: < 45 minutes

FOR USE ON

  • Tension Sleeves Copper #8 sol. - 500 kcmil Aluminum #8 sol. - 587.2 kcmil ACSR #4 - 556.5 kcmil
  • Taps Copper #14 sol. - 500 kcmil Aluminum #8 - 500 kcmil
  • Aerial Cable Copper #6 - 500 kcmil
  • Terminals & Splices Aluminum #8 - 750 kcmil Copper #8 - 750 kcmil ACSR #4 - 556 kcmil
  • HYGROUND® Copper #8 - 500 kcmil (cable/ground rod) Ground Rods 1/2_ - 1_ Diameter

ACCESSORIES
Battery: Cat# BAT18V  Hi-capacity (2.6 AH)
Chargers: 120V-AC Cat# PATCHGR18V, 12/24V-DC Cat# BCT/PATDCCHGR, 240/250V-AC Cat# PATCHGR250V
Lanyard: Cat# PT208620

To purchase this product, click here.

For more information visit www.burndy.com.

CONTACT WESCO

GO GREEN WITH WESCO

  • WESCO Leads the Response for Environmentally Friendly Solutions in Electrical Distribution
    Read more..

SUCCESS STORIES

  • WESCO delivers for a number of different Industries
    Read More...