Home
HOME > Products > Wire and Cable > Products

Wesco is your source for wire and cable

  • 600-Volt Power
    THHN 90°C Dry/75°C Wet
    XHHW-2 90°C Dry/90°C Wet
    RHW-2/RHH/XLP-USE
    RHW-2/RHH/EPR-HYPALON
    MTW/AWM
  • Cable Tray
    Aluminum & Galvanized
    Fiberglass & Stainless Steel
    Ladder, Solid Bottom
    Wire Mesh Systems
  • Coaxial, Video, & CATV
    RG-6, RG-7, RG-11, RG-58,
    RG-59, & RG-62, Siamese
    Outdoor, Direct Burial,
    Aerial PVC, & Plenum
  • Control & Instrumentation
    THHN/PVC (VNTC) TC
    XHHW/PVC (XLP) TC
    FREP ERP/CPE, XLP/CPE
    20/10, XLPO, XLP/HYP, PLTC
  • Festoon & Reeling
    Flat Festoon
    Magnet Crane
    High-Flex Type W
    Round Pendant & Reeling
    Round Fiber Optic Festoon
  • Fiber Optic
    Tight Buffer, Loose Tube
    Multimode, Single-Mode
    Indoor/Outdoor — Riser/Plenum
    Aerial — Self Supporting, Figure 8
    Armored Direct Burial
    Custom & Hybrid Construction
  • Fire Alarm
    FPLR, FPLP,
    NFPLR, NFLP
    Fire Pump Feeder (MI)
  • Fittings & Hardware
    Armor — JAG/AC Fittings
    Cable Ties
    Clamps & Cable Rings
  • Heat Trace
    Mineral Insulated (MI)
    Self-Regulated
    Constant Wattage
    Low & High Temperature
  • High Temperature
    Ranges of 150° C to 1,850° C
    SRML/SRK 200° C
    Soaking Pit. TGGT, MGT
    EPDM Motor Lead 150° C
    FEP, PFA — Multi Conductor
    200° C
    Mineral Insulated (MI)
    Shielded & Armored
  • Industrial Automation
    PLC/DSC Cables
    Industrial Ethernet
    Devicenet Cables
  • Interlocked Armor
    ALUM & GALV
    600 Volt — 35kV
    Cu & Al Conductor
    GM SPEC 5E, 6E, & 11E
    AC Drive Cable, CLX, CCW
  • Medium-Voltage Power
    5kV–35kV
    EPR/PVC, EPR/CPE, XLP/PVC
    Unishield®, Tape SHLD
  • Network Cabling
    Category 3–6
    Siamese, Hybrid, & Custom
    1000BASE-T/Gigabit
    100BASE-T
    10BASE-T, ThinNet/10BASE2
  • Plenum Cables
    Temperature Control
    Nurse Call, Speaker, Security
    Coaxial, CMP/CL2P/CL3P
  • Portable Power & Control
    SOOW-A/SOOW
    Type W, DLO, G-GC, SHD-GC
    Welding, Soaking Pit
  • Quick Pull
    Bundled, Numbered
    Cables Composite Cables
  • Sleeving, Tubing, & Tape
    Synthetic Hi-Temp
    Glass/Fiber Silicone
    Tubing & Tape
    Heat, Shrink Tubing
  • Splices & Terminations
    Indoor & Outdoor
    600 Volt — 35kV
    Tape & Tape Kits
    Heat Shrink/Cold Shrink
  • Telephone
    2-Pair to 2,400-Pair
    Category 3/PVC & Plenum
    Outdoor, Direct Burial, Armored
    Aerial, Messenger, Figure 8
  • Thermocouple
    Calibration; E-J-K-T-SR
    Extention Grades
    90° C to 1,565° C
  • Transportation
    IMSA Cable
    Loop Wire, Detector Cable
    Signal & Control Cable
    Copper Interconnect Cable
    Fiber Optic Cable, Ground Wire