Superior Glove’s innovative and ergonomic designs allow the maximum amount of protection into the most comfortable safety gloves and sleeves on the market. They develop and test their products at their Canadian headquarters, with production and distribution facilities spread across North America. They ensure a seamless and efficient supply chain, underscoring a commitment to quality and reliability.
Supplier Overview
Markets We Serve
Superior Glove offers specialized solutions that safeguard workers across every major industry.
Our Solutions
Superior Glove offers a comprehensive product line of hand and arm protection and complementary PPE against many hazards.
- Cut, Puncture, and Abrasion Resistance
- Impact, Crush, and Vibration Resistance
- Electrical Safety
- Chemical Safety
- Protection from the Elements
Abrasion
Abrasion-resistant gloves offer maximum durability against scrapes and friction, which can degrade the material and present safety issues. Abrasion-resistant gloves range from ANSI Level 1 standards to Level 6 standards, the highest level.
Cut
There are four different types of cut protection gloves: Low, Moderate, High, and Extreme. Each type of glove supports specific purposes, ranging from light material handling to heavy metal stamping, and is represented by ANSI levels from A2 up to A9.
Puncture
Puncture-resistant gloves and sleeves prevent injuries caused by pointed objects penetrating the skin. There are two ANSI standards for puncture protection:
- Hypodermic: protects against injuries from objects that can easily penetrate the skin, such as syringes, small fragments of glass, and other hazards. Protection applies to ANSI levels 4 and 5.
- Probe: a probe puncture injury is blunt and can be as thick as a ballpoint pen. This includes injuries from objects such as nails, thick cables, and wood splinters. Protection applies to ANSI level 5 only.
Impact
Impact-resistant gloves protect hands against knocks, bumps, and pinches while preventing injuries ranging from bruises to broken bones. The levels of ANSI standards for impact protection range from maximum (Level 1) to low-impact (Level 3).
Crush
Crush-resistant gloves contain caps to protect fingertips from pinch and crush hazards.
Vibration
Vibration protection gloves have specially designed padding to help dampen vibration from tools and equipment. There is no ANSI standard testing, but these gloves use materials known to suppress vibration.
Arc Flash
Arc flash PPE protects against heat and burns caused by incidental exposure to high voltage flashover. The level of arc flash protection corresponds to the minimum calorie rating.
High Voltage
High voltage gloves, available in six different voltage class ratings (from Class 00 up to Class 4), are designed to protect workers against electrical hazards such as shocks and burns with two different protection layers: Rubber insulating gloves insulate hands to protect from shocks, and leather cover gloves protect the rubber insulating gloves from wear and damage.
In environments where ozone levels are high, additional resistance is essential. Rubber is susceptible to cracking and cutting, and overall glove integrity decreases when exposed to high ozone levels. Type I gloves are not ozone-resistant, while Type II gloves are.
Chemical Safety
Chemical gloves are made with materials that resist liquids, fluids, and chemical degradation. It is important to identify the chemical being handled and match it to the glove material that resists the chemical.
Cold
Cold protection products are extensively tested to maximize warmth and range of motion in winter conditions. Cold protection features are available in various other hazard protection lines, such as cut, impact, puncture, abrasion, heat, and arc flash.
Fire Resistance
Fire-resistant material is designed to protect workers from flash fire and electric arc hazards. Fire-resistant items are treated to resist flames or are made from inherently fire-resistant materials.
Heat
Heat-resistant gloves and sleeves protect against burn injuries when working with hot objects or surfaces. The level of heat-resistant gloves corresponds to the ANSI standards, from Level 1 (up to 80°C / 176°F) to Level 5 (up to 320°C / 608°F).
Water
Waterproof materials create a barrier to keep liquids out and prevent penetration. This allows workers to stay comfortable and dry in wet working conditions. Waterproof gloves can be paired with many other categories, such as extreme cold, chemical protection, food safety, and heat resistance.
Featured Categories
Superior Glove believes that workers shouldn’t have to choose between comfort and safety. They innovate to fit the protection workers need into comfortable safety gloves and other PPE they’ll want to wear.
The below items will link to products on buy.wesco.com, however some items may also be available at anixter.com.
- Videos
- News
- Resources
There are currently no available videos for Superior Glove. Please check back.