SPONSORED
Electrical Solutions for Food and Beverage Processing
By ABB | July 31, 2023
Read Time: 2 Minutes
Designed to provide extra confidence in hygiene-critical applications
ABB Installation Products understands the challenges food and beverage processors face each day and provides solutions that address critical issues in every area of operation. ABB's ever-expanding portfolio of electrical installation products designed specifically for use in food and beverage processing environments helps both increase the reliability of the electrical system and enhance food safety.
T&B® Fittings Dome Drain
This NSF certified, UL Type 4X listed and IP56 rated drain installs easily into the low point of a conduit body or bottom of an enclosure. The 316 stainless steel drain features slotted threads for easy and immediate draining — no waiting for water level to exceed fitting height. An optional screen prevents contaminants from clogging the drain.
T&B® Fittings Cylinder Hub
Made of 316 stainless steel for hygiene and corrosion resistance, the cylinder hub for rigid conduit features an FDA-compliant TPE seal to cover exposed conduit threads, helping reduce the opportunity for microbes to pool and grow within them. The hub is NSF certified, UL Type 4X listed and IP66 and IP67 rated to withstand washdown and can be submerged under water temporarily without leaking.

ABOUT THE SPONSOR
This article was brought to you in partnership with ABB.
ABB is a leading global technology company that energizes the transformation of society and industry to achieve a more productive, sustainable future. By connecting software to its electrification, robotics, automation, and motion portfolio, ABB pushes the boundaries of technology to drive performance to new levels.